Shop All Electrical Boxes
Ipsrporation
Dual Wash Outlet Box
Mfr # 82052
Zoro # G108178738
product price: $35.95
/ea
Sold in multiples of 10 for $359.50
$359.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Washing Machine Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipsrporation
- MFR # 82052
- Zoro # G108178738
- UPC # 12181820520
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Washing Machine Outlet Box |
Description
DuAll, Dual Drain Washing Machine Outlet Box, With 2 Copper Connection Valve, Quarter Turn, Patented 1 Piece Design Speeds Installation Verse Separate Drain Valve Boxes, Depth Of The Box Rest Against The Back Sheetrock Wall For Sturdy Installation, Side Of The Box Has A Flat Side For Secure Mounting To Wall, Frame Is Interchangeable With Center Drain Washing Machine Outlet Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A 125V, 5-20R (RR201WWRTR)
- TRIPP LITE UPS Replacement Battery, Smart, 72VDC, 3U (RBC96-3U)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6129)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- Ipsrporation Electrical Boxes