Shop All Pressure Regulators
Ips
Water-Tite Shock-Buster Hammer Arrester, 1/2-Inch Male CPVC
Mfr # 86624
Zoro # G210108951
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 86624
- Zoro # G210108951
- UPC # 12181866245
- Country of Origin United States
- Category Pressure Regulators
Description
Eliminate water hammer in residential and light commercial supply lines with Water-Tite Shock-Buster Hammer Arresters. Ignoring water hammer can lead to costly damage within any plumbing system. Hammer arresters absorb sudden pressure changes to keep the pipes from banging, providing continuous and maintenance-free protection against water hammer. These AA single-fixture-size arresters can be installed at any angle, and it is recommended that they be located as close to the valve as possible no more than 6 feet away. Shock-Buster Hammer Arresters are approved for sealed-wall installations no access panel required and are guaranteed for the lifespan of the plumbing system. Choose from standard or lead-free arresters in a variety of connection types to fit any installation requirement.Hammer arrester for residential and light commercial supply lines; AA single-fixture sizeAbsorbs pressure to keep pipes from banging; prevents costly damageCan be installed at any angle; should be no further than 6 feet from valveApproved for sealed-wall installations; no access panel requiredUPC listed; ASSE Certified to ANSI/ASSE 1010-2004 Standard; conforms to IPC-2006Absorbs shock and vibrations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- ACORN CONTROLS Orifice Plate Spring, PK10 (2563-008-001)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (TB1156F)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi (02770-0100A)
- Ips Valves