Shop All Contact Cement
Ips
SLVNT CEMNT PVC BLU 16OZ
Mfr # 10162
Zoro # G610472577
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ips
- MFR # 10162
- Zoro # G610472577
- UPC # 12181101629
- Country of Origin China
- Category Contact Cement
Dimensions
Container Size | 17 oz |
Details
Item | Spray Adhesive |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 6x60YD Masking Paper (12906)
- BOSS Double Split Cowhide Work Glove, PR (1JL2393)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (15D653)
- SHURTAPE Cloth Tape, White, 72mmx55m, PK24 (P- 672)
- DRIPLESS Epoxy Gun Dual 26:1 22Oz (DC600)
- OATEY Spray Adhesive, Clear, 11 oz, Aerosol Can (30891V)
- OATEY RainRShine Blue Cement For PVC 4 oz (30890V)
- ITW GLOBAL BRANDS .5OZ MODEL CEMENT TUBE (90225)
- K-FLEX USA Contact Cement (800-373-PTB)
- DAP Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can (25332)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- Ips Contact Cement