Shop All Contact Cement
Ips
Ips Corporation 10243 1 Quart Black 773 ABS Cement
Mfr # 10243
Zoro # G804137299
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ips
- MFR # 10243
- Zoro # G804137299
- UPC # 12181102435
- Country of Origin China
- Category Contact Cement
Dimensions
Container Size | 16 oz |
Details
Item | Wood Glue |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Masking Tape, Green, 48mm x 55m (CF 120)
- LOCTITE Instant Adhesive, 420 Series, Clear, 1 oz, Bottle (135455)
- LOCTITE Stick Thread Treatment Assortment Kit, 576507 (576507)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- OATEY Gray Cement For PVC 16 oz (31095V)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- HENRY 1 Quart H 473 General Purpose Contact Adhesive (Henry 473)
- OATEY PVC Cement, Heavy Duty, Clear, 1 gal (31011V)
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- Ips Contact Cement