Shop All Ducting & Venting
Ips
IPS 81700 0.01 x 15 in. 3 N 1 Adjustable Hard Plastic Base Roof Flashing; Pack Of 20
Mfr # 153900
Zoro # G904076061
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 153900
- Zoro # G904076061
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- 3 N 1 Adjustable Hard Plastic Base Roof Flashing.
- Fits 1.5- 3 in. Plus Pipe.
- Pack of 20.
- Dimension - 11 x 0.01 x 15 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- TJERNLUND PRODUCTS Burner Interlock w/ Speed Control, 120 V (UCRT)
- SELKIRK CORPORATION Selkirk 243241 3 in. Multi Fit Pellet Pipe Connector (191148)
- NORDFAB Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H (8040025874)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- IMPERIAL R2 Pro ExhaustIntake Hood, 4 in Duct, Galvanized Steel Hood, White Hood (VT0517)
- DEFLECTO Deflect-O 5.63 in. L X 4 in. D White Aluminum Duct Connector Plus Protector (HUP)
- SPURR-FLEX FUL0625 6 in. x 25 ft. Metallic Ducting (48556)
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- Ips Ducting & Venting