Shop All Contact Cement
Ips
Construction Adhesive, White, 28 oz
Mfr # 12497
Zoro # G410472609
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ips
- MFR # 12497
- Zoro # G410472609
- UPC # 12181124970
- Country of Origin China
- Category Contact Cement
Dimensions
Container Size | 28 oz |
Details
Item | Construction Adhesive |
Color | White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- GORILLA GLUE Repair Tape, 2 in W x 9 yd L, 8.2 mil Thick, Transparent, 1 Pk (6027002)
- 3M 3M 4905 VHB Tape 0.5" x 0.5", Clear, 20 mil, 250PK (4905)
- TITEBOND Instant Adhesive, Cold Press Veneer Series, Clear, 0.1 oz, Tube (5176)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- QUIKRETE Adhesive Polyu Nonsag 10.1Oz (8660-11)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- Ips Contact Cement