Shop All Trash Bags
Ips
55 gal Trash Bags, 2 mm, 20 PK
Mfr # 13-11109
Zoro # G3431236
product price: $16.49
/pk 20, $0.82/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Thickness 2 mm
- Bags Per Roll 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 13-11109
- Zoro # G3431236
- UPC # 606301000000
- Country of Origin Taiwan, Province of China
- Category Trash Bags
Details
Capacity | 55 gal |
Thickness | 2 mm |
Item | Trash Bags |
Bags Per Roll | 20 |
Description
Heavy Duty Contractor Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Portable Shop-Vac - 5 Gallon Vacuum (H-5814)
- FANTASTIK Disinfectant Degreaser, Bottle, Unscented, 4 PK (311930)
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO01011)
- GENUINE JOE 45 gal Trash Bags, L, 1.55 mil (39 Micron), Black, 50 PK (GJO70342)
- PITT PLASTICS 36"x60" 22um 55 gal. XX Heavy Performance Roll Can Liner, PK150 (MR36604MK)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- WEBSTER 33 gal Trash Bags, M, 0.60 mil (15 Micron), Clear, 250 PK (WBI333916C)
- BESTAIR TRASH COMPCTR BAGS 8PK (WMCK133508-3)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- Ips Trash Bags