Shop All PVC Pipe Fittings
Ips
2 in. PVC Countersunk Cleanout Plug
Mfr # 68515
Zoro # G809908368
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 68515
- Zoro # G809908368
- UPC # 767580015571
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Keep your drainage cleanout free from debris and vermin with the AB&A PVC Countersunk Cleanout Plug. Available in a variety of sizes, this threaded plastic cleanout plug creates a tight seal to prevent wastewater, noxious fumes and dangerous sewer gases from leaking out of the cleanout. It features a slotted-head design that requires a cleanout-plug wrench to open, helping to prevent tampering wrench sold separately. And unlike metal models, this plug has a durable PVC construction that won't rust or corrode in outdoor environments.Threaded plastic plug for drain cleanoutDurable PVC construction with a slotted countersunk headTight seal prevents wastewater, fumes and sewer gases from leaking out of the cleanoutPrevents debris and vermin from entering cleanoutMade of plastic that won't rust or corrode in outdoor environmentsDesigned for heavy duty use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 3/4 in Pipe Size (835-131SR)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .170-SS)
- IPS 1-1/2 in. 90-Degree Bend IPS PVC Coarse Thread Bathtub Drain Shoe (69571)
- IPS 3-1/2 in. IPS DWV PVC Recessed Cleanout Plug (68518)
- JONES STEPHENS 3 in. PVC 22-1/2 Deg Elbow (PFL530)
- WHEELER-REX 19051 - 1/2in Schedule 80 Plastic Pipe Fitting Saver (19051-Rex)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (405007)
- LASCO FITTINGS 90 Elbow, 3/4 in, Schedule 40, Socket (4106007)
- Ips PVC Pipe Fittings