Shop All Pipe Thread Sealants
Ips
14Oz Soft Seal Putty
Mfr # 80100
Zoro # G007059947
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Faucets and Drains
- Characteristics Lead-Free; Waterproof
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 80100
- Zoro # G007059947
- UPC # 12181801000
- Country of Origin United States
- Category Pipe Thread Sealants
Details
Application | Faucets and Drains |
Characteristics | Lead-Free; Waterproof |
Item | Soft Seal Putty |
Resistance Properties | Corrosion Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- LOCTITE Cord, Sealing, #55 Loctite 55 (2134528)
- BLACK SWAN Swan Seal 1/4 pt. (02054)
- HARVEY Gas Leak Detector 2Oz (039300)
- OATEY Pipe Sealant, 16 FL OZ MEGALOC PIPE DOPE W/ KEVLAR (15808)
- BLACK SWAN All Purpose Pipe Dope 1/2 pt. (02040)
- VIBRA-TITE Thread Sealant Bottle, White, Paste (46000)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- Ips Pipe Sealants