Shop All Pipe Thread Sealants
Ips
1/2X5Pipe Stic Compound
Mfr # 81255
Zoro # G107059892
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Thread Sealant for Metal and Plastic Pipe
- Features Lead-Free
- Resistance Properties Corrosion Resistant
- Container Size 1.3 oz
- Maximum Operating Temperature 750° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 81255
- Zoro # G107059892
- UPC # 12181812556
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size | 1.3 oz |
Details
For Use On | Thread Sealant for Metal and Plastic Pipe |
Features | Lead-Free |
Resistance Properties | Corrosion Resistant |
Maximum Operating Temperature | 750° F |
Non-Toxic | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Clear, 128 oz. (31016)
- TITEBOND Titebond II Premium Wood Glue, 8 oz (5003)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.5" X 60YD)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- RECTORSEAL Pipe Thread Sealant 16 oz, Brush-Top Can, T Plus 2, White, Paste (23431)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 545, Purple, Liquid (135486)
- LOCTITE Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid (2068749)
- HERCULES Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste (15615)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- Ips Pipe Thread Sealants