Shop All Pipe Thread Sealants
Ips
1/2Pt Pipe Sealant
Mfr # 87730
Zoro # G207059877
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PTFE
- For Use On All Metal and Plastic (ABS, PVC, CPVC, Polypropylene and Nylon) Piping Systems
- VOC Content No
- Features Non-Setting Formula; Leak-Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ips
- MFR # 87730
- Zoro # G207059877
- UPC # 12181877302
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size | 1/2 pt |
Details
Color | White |
Material | PTFE |
For Use On | All Metal and Plastic (ABS, PVC, CPVC, Polypropylene and Nylon) Piping Systems |
VOC Content | No |
Features | Non-Setting Formula; Leak-Proof |
Resistance Properties | Corrosion Resistant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- ASTRO PNEUMATIC CAULKING GUN-DELUXE (AO4531)
- LOCTITE Pipe Thread Sealant 0.2 fl oz, Tube, 567, Off-White, Paste (2087068)
- LOCTITE Pipe Thread Sealant, 5113, 16 fl oz, Brush-Top Can, Off-White (1527514)
- RECTORSEAL Tru-Blu 1 Quart Blue Pipe Thread Sealant (31300)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44010)
- RUPTURESEAL Rupture Seal ext. dia. 1" x 1" H (PTY1001)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- Ips Pipe Sealants