Shop All Grills & Smokers
Ipower
X type foldable grill,20in,black
Mfr # GLGRILLXFOLD20B
Zoro # G805938857
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19.9
- Overall Depth 19.8
- Overall Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGRILLXFOLD20B
- Zoro # G805938857
- UPC # 840166237625
- Country of Origin China
- Category Grills & Smokers
Dimensions
Overall Length | 19.9 |
Overall Depth | 19.8 |
Overall Height | 1.6 |
Details
Item | X type foldable grill,20in,black |
Description
* Foldable & Portable: The charcoa grill folding compact but sets up in seconds or less. This barbecue grill is not only foldable, but also small and lightweight, which is particularly easy to carry. It can be folded into ultra-thin, saving space, and it is very suitable for storing this lightweight foldable grill in very small kitchens, trunks, or bringing it to outdoor occasions, as it is easy to carry to anywhere.
* Excellent Outdoor Tools: Whether tailgating, picnicking, adventuring, or just relaxing at home, this charcoal smokeless barbecue grill is the perfect little grill that provides big results. It can meet your needs for a variety of smoked barbecue to fully enjoy the outdoor cooking unique in the most romantic and original flavor.
* Air Ventilation Design: With the unique design of air ventilation, it can boost the flowing of air and the burning of charcoal would be incredibly faster, which speeding up your outdoor grill. If times get tough, this charcoal grill is ready to enhance your outdoor cooking.
* Reasonable Design: This barbecue grill is easy to install and disassemble as no tools are needed while assembling, and it is especially convenient to carry. When the foldable charcoal grill is unfolded, the portable charcoal forms a triangular feet support to maintain stability when used on the ground. The lightweight folding foot design is convenient for transportation and Store. Therefore, you can enjoy the fun of barbecue anytime, anywhere.
* Easy to Clean: It is very easy to clean the BBQ grill after using it. You can just simple take off the charcoal mesh and give it an omnidirectional cleaning
* Excellent Outdoor Tools: Whether tailgating, picnicking, adventuring, or just relaxing at home, this charcoal smokeless barbecue grill is the perfect little grill that provides big results. It can meet your needs for a variety of smoked barbecue to fully enjoy the outdoor cooking unique in the most romantic and original flavor.
* Air Ventilation Design: With the unique design of air ventilation, it can boost the flowing of air and the burning of charcoal would be incredibly faster, which speeding up your outdoor grill. If times get tough, this charcoal grill is ready to enhance your outdoor cooking.
* Reasonable Design: This barbecue grill is easy to install and disassemble as no tools are needed while assembling, and it is especially convenient to carry. When the foldable charcoal grill is unfolded, the portable charcoal forms a triangular feet support to maintain stability when used on the ground. The lightweight folding foot design is convenient for transportation and Store. Therefore, you can enjoy the fun of barbecue anytime, anywhere.
* Easy to Clean: It is very easy to clean the BBQ grill after using it. You can just simple take off the charcoal mesh and give it an omnidirectional cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-328 For Stihl 1137 080 2108 (150-328)
- NATURE SPRING 1914 Nature Spring | Skidding Tongs with Ring | 25 Inch | Red (881105BZY)
- MTD Valve-Logsplitter (918-05392)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-00)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- PIT BARRELOKER Orig Pit Barrel Cooker (PKG1001)
- BACKYARD PRO LPG36RD 36in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG36RD)
- DANSONS Vert Pellet Smoker (PBV7P1)
- Ipower Grills & Smokers