Shop All Electronic Timers
Ipower
Weekly Digital timer, 8ON/OFF per day
Mfr # GLTIMEDWEEK
Zoro # G505939161
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Housing Material Metal
- Color Black
- Height 3
- Width 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTIMEDWEEK
- Zoro # G505939161
- UPC # 610395731870
- Country of Origin China
- Category Electronic Timers
Dimensions
Length | 8 |
Height | 3 |
Width | 3.35 |
Details
Item | Weekly Digital timer,8ON/OFF per day |
Housing Material | Metal |
Color | Black |
Description
* 8 ON/OFF Programs, 7-DAY Programmable, Flexible Independent Time Settings for Minutes, Hours, Days. Settings Automatically Repeat Weekly & Backed up in Case of Power Failure
* LCD digital display, backup battery included, dual outlet. Grounded 3-Prong design to ensure safety useLCD digital display, backup battery included, dual outlet. Grounded 3-Prong design to ensure safety use
* Help reduce energy and save money, essential for everyday home kitchen use, all hydroponic system applications
* Rated Voltage: 125VAC, 15A, 60 Hz, 1/2HP, 1725W, ETL Listed
* LCD digital display, backup battery included, dual outlet. Grounded 3-Prong design to ensure safety useLCD digital display, backup battery included, dual outlet. Grounded 3-Prong design to ensure safety use
* Help reduce energy and save money, essential for everyday home kitchen use, all hydroponic system applications
* Rated Voltage: 125VAC, 15A, 60 Hz, 1/2HP, 1725W, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- HUBBELL Electrical Box, Outlet Box, Metallic (5193-6)
- TORK Tork Timer 120V (1101B)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- TORK Electronic Timer, 120VAC (DIN200B)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- TORK Electronic Timer, 7 Days, DPST (EW103B)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- Ipower Electronic Timers