Shop All Bathroom Fans
Ipower
Ventilation Fan 120 CFM, AC Motor,
Mfr # HIFANXVENT120AC
Zoro # G905938856
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1
- Housing Material Steel
- Grille Color White
- Height (In.) 9.1
- Width (In.) 13.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXVENT120AC
- Zoro # G905938856
- UPC # 810000177776
- Country of Origin China
- Category Bathroom Fans
Dimensions
Height (In.) | 9.1 |
Width (In.) | 13.2 |
Housing Length | 15.2 |
Details
Includes | 1 |
Housing Material | Steel |
Grille Color | White |
Item | Ventilation Fan 120 CFM, AC Motor, |
Description
* Decorative: Well made with stainless steel element housing body, and designer styled white grill complements virtually any decorations.
* Low Noise: Silent-Clever Technology and with great performance motor, Super Quiet During Operation, can operate and remove a large volume of air but generate very little noise.
* Easy Installation: Works with 4 Inch ducts for flexibility in duct layout and design.
* Product Specification: Vent Diameter 4 Inch; Power Input 37 W; Noise Level 0. 8 Sones; Air Flow 120 CFM; AC Motor
* Low Noise: Silent-Clever Technology and with great performance motor, Super Quiet During Operation, can operate and remove a large volume of air but generate very little noise.
* Easy Installation: Works with 4 Inch ducts for flexibility in duct layout and design.
* Product Specification: Vent Diameter 4 Inch; Power Input 37 W; Noise Level 0. 8 Sones; Air Flow 120 CFM; AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Seal Kit (13R095)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- NEXEL Water Level & Temperature Sensor for Ice Machine on Models 243318 & 243320 (243314)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20242.13 4PK)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan with 32' Flexible Duct - 1640 CFM - 3/8 HP (246432)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- HOMEWERKS BATH FAN 50CFM ROUND NO CUT LED LIGHT (7141-50)
- BROAN Flex Series 80 CFM 0.7 Sones Humidity Sensing Ventilation Fan Light Energy Star (AE80SL)
- BROAN VENT FAN W/BLUTOOTH SPKR (SPK110RGBL)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- Ipower Bathroom Fans