Shop All Fan Speed Control
Ipower
Variable Speed Controller for Inline Fan, 1800W
Mfr # GLFANXCONTROLMAX
Zoro # G605939016
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.7
- Width (In.) 4.70
- Height 3.1
- Height (In.) 3.10
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXCONTROLMAX
- Zoro # G605939016
- UPC # 810000170487
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width | 4.7 |
Width (In.) | 4.70 |
Height | 3.1 |
Height (In.) | 3.10 |
Length | 6.7 |
Size | 6.7 x 4.7 x 3.1 inches |
Details
Item | iPower Variable Speed Controller for Inline Fan, 1800W |
Housing Material | Plastic |
Weight | 0.80 |
Color | Black |
Description
* One switch for 3 settings: ‘H’ ‘M’ ‘L’. Makes it easy to adjust the speed of your inline fans and duct fans.
* Specs: built-in grounded plug for safe operation; voltage/frequency: 120V/60HZ. Amperage: 15A.
* Wide variety of applications: if you do not have a grow tent, do not fret as this controller can be applied to many situations. These can include but are not limited to greenhouses, kitchens, bathrooms, and many other HVAC set ups.
* Safety and protection: when it came to your grow, your safety and protection is of the upmost importance. Featuring an easily removable fuse, this device is protected in the event of power surges and item malfunction.
* Note: this controller is not suitable for shaded Pole motor and brushless motor fan.
* Specs: built-in grounded plug for safe operation; voltage/frequency: 120V/60HZ. Amperage: 15A.
* Wide variety of applications: if you do not have a grow tent, do not fret as this controller can be applied to many situations. These can include but are not limited to greenhouses, kitchens, bathrooms, and many other HVAC set ups.
* Safety and protection: when it came to your grow, your safety and protection is of the upmost importance. Featuring an easily removable fuse, this device is protected in the event of power surges and item malfunction.
* Note: this controller is not suitable for shaded Pole motor and brushless motor fan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50057547-001 Circuit Board For (50057547-0)
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A (2727.1)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- KING ELECTRIC FAN MOTOR VARIABLE SPEED CONTROL, PLUG-IN (FAN-SPEED-CONTROLLER)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- Ipower Fan Speed Control