Shop All Fan Speed Control
Ipower
Variable Fan Speed Adjuster with Temperature Controller
Mfr # GLFANXCONTROLTEMP
Zoro # G105938885
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Width (In.) 4.33
- Housing Material Plastic
- Length 3.15
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXCONTROLTEMP
- Zoro # G105938885
- UPC # 840166224632
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width (In.) | 4.33 |
Length | 3.15 |
Height | 6.69 |
Height (In.) | 6.69 |
Width | 4.33 |
Details
Item | iPower Variable Fan Speed Adjuster with Temperature Controller |
Voltage | 12 Volts |
Housing Material | Plastic |
Color | Black |
Includes | 1 Pack Variable Duct Inline Fan Speed Adjuster |
Description
* Applications: use with inline duct exhaust fan in grow tents, greenhouses, hydroponics, kitchens, basements, garage to adjust fan speed and control temperatures.
* Set the startup temperature: rotate the temperature setting adjustment knob, adjust it clockwise or anticlockwise. Example: the set temperature is 77°F, when the environment temperature is higher or equal to 77°F, then the fan begins to work.
* Adjust fan speed: one control switch for 3 speed: high, med, low. Variable speed adjusted clockwise to increase and counterclockwise to reduce, adjust to the required speed.
* Specifications: temperature control range is 59-95°F(15°C-35°C). Rated voltage is 120V AC 60Hz, max loading: 6A 750W. Note: Adjust the temperature dial first, and then press the button to change it to Fahrenheit!
* Three-prong grounded plug: the angle of the outlet keeps cords from getting tangled. Easy to plug-in. Please do not immerse the controller or probe into water.
* Note: This controller is compatible with AC motors and not compatible with DC, EC and brushless type motors.
* Set the startup temperature: rotate the temperature setting adjustment knob, adjust it clockwise or anticlockwise. Example: the set temperature is 77°F, when the environment temperature is higher or equal to 77°F, then the fan begins to work.
* Adjust fan speed: one control switch for 3 speed: high, med, low. Variable speed adjusted clockwise to increase and counterclockwise to reduce, adjust to the required speed.
* Specifications: temperature control range is 59-95°F(15°C-35°C). Rated voltage is 120V AC 60Hz, max loading: 6A 750W. Note: Adjust the temperature dial first, and then press the button to change it to Fahrenheit!
* Three-prong grounded plug: the angle of the outlet keeps cords from getting tangled. Easy to plug-in. Please do not immerse the controller or probe into water.
* Note: This controller is compatible with AC motors and not compatible with DC, EC and brushless type motors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- TRACER PRODUCTS UNIV/POE BIGEZ (1) 8oz DYE CARTRIDGE (DLTP9770-8)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a (1AGV3)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD12)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-IV)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White (CTFSQ-F-WH)
- Ipower Fan Speed Control