Shop All Grow Media & Supplies
Ipower
trimmer bowl 16'' and 5-gallon 5-pack bubble bag, Orange pruner, 5PK
Mfr # GLTRIMBOWL16MBBAG5X5PRNR6OR
Zoro # G805946647
product price: $144.99
/pk 5, $29.00/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MBBAG5X5PRNR6OR
- Zoro # G805946647
- UPC # 840166232552
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: Trim twigs for hydroponics. Dual-direction manual rotation clockwise/anti-clockwise; removal handle; portable, easy to use and clean. Harness the power of 30 scissors in 6 cutter while minimizing damage to plants
* Visual cutting: Clear plastic dome ensures total visibility for precise trim, 16-inch diameter. The cover made of acrylic is strong and firm. Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use
* Bubble bag kit: Top diameter 12.2”, height 16”, bottom diameter 12”. Bags are labeled, and color coded to corresponding micron rating (220, 160, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* Durable and easy storing: Made of durable waterproof coated nylon material for durability with built-in flexible cord for binding the filled bag. Free 8*8inch 25 microns pressing screen (a 15-dollar value) and one black storage bag included
* Package includes: 1*16inch trimmer bowl (with all component parts included); 1*scissors;1*set of 5-gallon 5-bags bubble bag kit with storage bag and 1*pressing screen; 1* orange garden hand pruner with straight stainless steel precision-sharpened blades
* Visual cutting: Clear plastic dome ensures total visibility for precise trim, 16-inch diameter. The cover made of acrylic is strong and firm. Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use
* Bubble bag kit: Top diameter 12.2”, height 16”, bottom diameter 12”. Bags are labeled, and color coded to corresponding micron rating (220, 160, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* Durable and easy storing: Made of durable waterproof coated nylon material for durability with built-in flexible cord for binding the filled bag. Free 8*8inch 25 microns pressing screen (a 15-dollar value) and one black storage bag included
* Package includes: 1*16inch trimmer bowl (with all component parts included); 1*scissors;1*set of 5-gallon 5-bags bubble bag kit with storage bag and 1*pressing screen; 1* orange garden hand pruner with straight stainless steel precision-sharpened blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Brass twist hose nozzle 3.5" (130337)
- MTD Disc Friction Whee (956-0648A)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- HYDROFARM Vented Humidity Dome, 7.5 (CK64081)
- HC COMPANIES Grower Pot 2.62 Gal (NSR003G0G18)
- HI-YIELD SOIL SULFUR GRANULAR (33685)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO705105C)
- MICHIGAN PEATMPANY Baccto CUFT GDN Soil (1501)
- Ipower Grow Media & Supplies