Shop All Toasters
Ipower
Toaster Oven with 20Litres capacity,16x13in,black
Mfr # HIOVEN20L16X13B
Zoro # G305939132
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.23
- Color Black
- Width (In.) 14.80
- Material Stainless Steel
- Length (In.) 18.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.23 |
Width (In.) | 14.80 |
Length (In.) | 18.54 |
Details
Item | Toaster Oven with 20Litres capacity, 16x13in, black |
Color | Black |
Material | Stainless Steel |
Description
* Compact Size:This toaster oven is compact. It doesn't take up much counter space. Makes a good gift to start off your new apartment. It's not heavy. Fits perfectly into small places heats up quick and very easy to use.Perfect size for the counter and easy to use.Matches coffee pot and trailer decor perfect.
* 3 Functions in 1 :This toaster oven is perfect for bake, broil, ,a toast, and all viewable through an adorable functional window/door.It is also great for reheating, small pizzas, cauliflower wings etc
* Built in Timer :The toaster oven cooks fast so make sure you watch whatever you put in there. Very convenient for hearing things up quickly and not digital so you just turn the the knobs.It has the good *ding* timer to let you know whatever you threw in is done doing its thing.
* Versatile&Quality Material: Heavy duty professional grade but can be cut to size easily with household scissors; easily tolerates temperatures up to about 500 degrees; can be used as an oven or pan liner, baking/cooking sheet or mat.
* Easy to Clean :This toaster oven has more power and is easy to clean, the outside is also easy to clean too.
* 3 Functions in 1 :This toaster oven is perfect for bake, broil, ,a toast, and all viewable through an adorable functional window/door.It is also great for reheating, small pizzas, cauliflower wings etc
* Built in Timer :The toaster oven cooks fast so make sure you watch whatever you put in there. Very convenient for hearing things up quickly and not digital so you just turn the the knobs.It has the good *ding* timer to let you know whatever you threw in is done doing its thing.
* Versatile&Quality Material: Heavy duty professional grade but can be cut to size easily with household scissors; easily tolerates temperatures up to about 500 degrees; can be used as an oven or pan liner, baking/cooking sheet or mat.
* Easy to Clean :This toaster oven has more power and is easy to clean, the outside is also easy to clean too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Washer Hose 3/8 in. x 5 ft. Female/Female Elbow (3805FE)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- WHIRLPOOL Dryer Idler Pulley Wheel (31001344)
- ALLPOINTS Latch W/ Strike/Ir (3/4" To 1-1/4") (266275)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- RISE BY DASH TOASTER BLACK 2SLICE (RCVT200GBBK02)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- CUISINART Cuisinart CPT-142 Electric Toaster, 120 V, 850 W, Plastic, White (CPT-142P1)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- HAMILTON BEACH Modern 2-Slice Stainless Steel Toaster (22794)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- Ipower Toasters