Ipower

Standing Heater, black


original price: $127.30
5% off
new price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Metal
  • Width 19.1
  • Length 20.7
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ipower
  • MFR # GLHTODSTAND2IN1B
  • Zoro # G905973451
  • UPC #
    810000175994
  • Country of Origin China
  • Category Patio Heaters

Dimensions

Width 19.1
Height 11.6
Length 20.7

Details

Item Standing Heater, black
Material Metal
Color Black

Description

* Rapid Heating: Fast heating and never wait, you can easily get a warm and comfortable space with this electric heater in 3 second.
* Overheat Protection: When the temperature of the heater is too high, it will stop working and ensure your safety.
* Adjustable Modes: There are 2 heating modes of 750W and 1500W to meet your different needs. The infrared technology can improve blood circulation and promote metabolism.
* Perfect for Indoors and Outdoors: Built-in carbon fiber heating tube, the infrared heater is efficient and saves energy. The waterproof and Standing design allows it to be installed in Balcony, Courtyard, Garage, Patios and restaurants, so your winter is no longer cold.
* 100% satisfaction service.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.