Shop All Residential Fans
Ipower
Stand fan, 7'', retro style, black
Mfr # HIFANSTANDRETRO7B
Zoro # G405938950
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.46
- Includes Fan, Remote Control
- Width 14.96
- Length 14.96
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANSTANDRETRO7B
- Zoro # G405938950
- UPC # 840166239025
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 8.46 |
Width | 14.96 |
Length | 14.96 |
Details
Includes | Fan, Remote Control |
Item | Stand fan,7'',retro style,black |
Blade Material | Steel |
Color | Black |
Description
* Low noise work: The drum jet fan can move the indoor air, convection and generate breeze, maintain the indoor air, circulate the flow, the wind is soft and comfortable, quiet and stable
* Remote control: The pedestal fan also includes a remote control, which can be operated remotely, and the buttons are indicated by icons, and the operation is clear at a glance.
* Innovative technology: the impeller improves the power, accelerates the indoor air circulation, and convections the indoor air to achieve the effect of balancing the temperature with a reasonable air flow direction
* Low energy consumption: The drum jet fan is equipped with a 30-watt high-performance motor. After the air conditioner is turned off, the fan will balance the temperature, keep cool time and reduce energy consumption and cost.
* Remote control: The pedestal fan also includes a remote control, which can be operated remotely, and the buttons are indicated by icons, and the operation is clear at a glance.
* Innovative technology: the impeller improves the power, accelerates the indoor air circulation, and convections the indoor air to achieve the effect of balancing the temperature with a reasonable air flow direction
* Low energy consumption: The drum jet fan is equipped with a 30-watt high-performance motor. After the air conditioner is turned off, the fan will balance the temperature, keep cool time and reduce energy consumption and cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 265V (060633802)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.8AB)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (5162)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- IPOWER 14 Inch Plastic Floor Fan, Black (HIFANXFLOOR14PLATICEXP)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- LASKO 6" Portable Clip Fan, White (2004W)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- Ipower Residential Fans