Shop All Pond & Fountain Pumps
Ipower
Simple Deluxe Water Pump 200GPH
Mfr # LGPUMP200G
Zoro # G005938893
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Height 4
- Width 4.5
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGPUMP200G
- Zoro # G005938893
- UPC # 840166218860
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 7.5 |
Height | 4 |
Width | 4.5 |
Details
Item | Simple Deluxe Water Pump 200GPH |
Body Material | Aluminum |
Description
* 2 size threaded nozzles (0.31inch, 0.51in): Threaded fittings make it more stable. 4 suction cups at bottom and 6' cord, so you can stick it on the right side of the aquarium, either vertically or horizontally.
* Durable quality: Our polished aluminum oxide ceramic impeller shaft insure long pump life, it is non-corrodible. Epoxy resin encasement of key internal motor components prevents unwanted conductivity and corrosion of metal parts.
* Pre-filter included: Pre-filter on the intake prevents debris from entering your pump and extend the life of your pump max flow rate: 200gph, max lift height 5.1ft.
* Versatile: Circulate and aerate the water, making it more attractive to your fish or turtles. This submersible pump is perfect for aquarium, fountains, spout and hydroponic systems.
* Safe & easy: Safe for fish with no exposed copper. Easy to clean with no tools required to disassemble and clean filter/impeller. Our electric cord is waterproof, 18# gauge copper wire, molded plug with ground.
* Durable quality: Our polished aluminum oxide ceramic impeller shaft insure long pump life, it is non-corrodible. Epoxy resin encasement of key internal motor components prevents unwanted conductivity and corrosion of metal parts.
* Pre-filter included: Pre-filter on the intake prevents debris from entering your pump and extend the life of your pump max flow rate: 200gph, max lift height 5.1ft.
* Versatile: Circulate and aerate the water, making it more attractive to your fish or turtles. This submersible pump is perfect for aquarium, fountains, spout and hydroponic systems.
* Safe & easy: Safe for fish with no exposed copper. Easy to clean with no tools required to disassemble and clean filter/impeller. Our electric cord is waterproof, 18# gauge copper wire, molded plug with ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (0215010320)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- ALLIED PRECISION API 1000w Floating Deicer Pond Heater with 6' Cord (API7621)
- DANNER Cover-Care 360 GPH Automatic Pump w/ GHT Outlet. 25' Cord. (2531)
- LITTLE GIANT PUMP Water Garden Pump, 10 In. L, 5-11/16 In. W (566725)
- DANNER 6600 GPH Hy-Drive pump. Use for waterfalls & ponds. 20' cord (20230)
- PONDMASTER 190 Promo Kit includes (190pump, foam fltr, fntn head) (02273)
- POND BOSS Algaecide, for Pond and Fountains, 64oz. (54169)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- Ipower Pond & Fountain Pumps