No Product Image Available

Ipower

Simple Deluxe Reptile Heater Guard Enclosure Cage Protector Cylinder Medium


product price: $13.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Great quality materials: Net cage lampshade is made of high-quality heavy metal, nontoxic, odor-free, wear resistant and durable with efficient heat dissipation, sturdy and durable, guarantee years of usage
* Widely Application: Reptile Heating Protecting Shade can be used to hold bulb which height is below 6.5inch/16cm. Fit for various heating lamps, such as day lights, night lights, reptile lamps, heating lamp, ceramic light bulb, spotlight, etc
* Larger Size Allowing more Bulb Options: 5.5inch/14cm in diameter, 6.7inch/17cm in height, wider diameter could fit large power load heating light or other kinds of bulbs with bigger sizes, meanwhile fit the standard E26/E27 bulb socket
* Easy to install: Simply fix the cage body to the wall of lamp socket with screws in 4 reserved screw holes at the upper end; cage lid can be opened by pulling 2 coil spring and release the hooks from cage body. Quick access door for easy bulb changes. 5screws included
* Age range description: all life stages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.