Shop All Small Pet Supplies
Ipower
Simple Deluxe Reptile Ceramic Heat Bulb 150W 2-Pack and 1 Digital-Thermometer, 2PK
Mfr # PTCRHL150X2THMO
Zoro # G805939052
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.15
- Application Ceremic Heat Bulb, Digital-Thermometer
- Width 4.25
- Includes Ceremic Heat Bulb, Digital-Thermometer
- Height 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTCRHL150X2THMO
- Zoro # G805939052
- UPC # 840166237762
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Length | 8.15 |
Width | 4.25 |
Height | 5.51 |
Details
Item | Simple Deluxe Reptile Ceramic Heat Bulb 150W 2-Pack and 1 Digital-Thermometer |
Application | Ceremic Heat Bulb, Digital-Thermometer |
Includes | Ceremic Heat Bulb, Digital-Thermometer |
Description
* No light emitted: Bulb does not emit any visually detectable light that can disturb the sleep cycle of your pets. Perfect heat radiation feature, great for lizard, chicken, turtle, snake, chameleon, bearded dragon, aquarium, with one digital thermometer included
* Free Digital Thermometer:Large LCD display screen, simple operation. Temperature reading range -50°C ~ + 70°C(-58°F~+158°F); Operating temperature -10°C ~ +50°C(+14°F~+122°F). °C - °F switchable
* Specification: Voltage: AC 110-120V; Power: 150W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb. ATTENTION: Use only with a porcelain socket, as the plastic socket may melt the lamp holder
* Note: the surface temperature of the ceramic bulb is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences
* Included components: Ceremic Heat Bulb, Digital-Thermometer
* Free Digital Thermometer:Large LCD display screen, simple operation. Temperature reading range -50°C ~ + 70°C(-58°F~+158°F); Operating temperature -10°C ~ +50°C(+14°F~+122°F). °C - °F switchable
* Specification: Voltage: AC 110-120V; Power: 150W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb. ATTENTION: Use only with a porcelain socket, as the plastic socket may melt the lamp holder
* Note: the surface temperature of the ceramic bulb is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences
* Included components: Ceremic Heat Bulb, Digital-Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- CAMCO DE-FLAPPER, PK 2 (42061)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- SONGBIRD ESSENTIALS Window Hanger Thermometer (SE945)
- MILLER MFG Galvanized Dropping Pan 24" (2348-24)
- DIAMOND VISIONS Wood Handle Pet Brush (11-2313)
- AQUEON Replacment Carbon Filter Pads Size 10 4Pcs (100106281)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111304)
- BOSS PET AQUARIUM NET FISH GREEN (A00010)
- AQUEON Replacment Filter Cartridges 3Pcs Extra Sml (100106415)
- Ipower Small Pet Supplies