Shop All Small Pet Supplies
Ipower
Simple Deluxe Reptile Ceramic Heat Bulb 100W 2-Pack and 1 Digital-Thermometer, 2PK
Mfr # PTCRHL100X2THMO
Zoro # G505938850
product price: $12.15
/pk 2, $6.08/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.25
- Height 5.51
- Length 8.15
- Includes Ceremic Heat Bulb, Digital-Thermometer
- Application Ceremic Heat Bulb, Digital-Thermometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTCRHL100X2THMO
- Zoro # G505938850
- UPC # 840166237748
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Width | 4.25 |
Height | 5.51 |
Length | 8.15 |
Details
Item | Simple Deluxe Reptile Ceramic Heat Bulb 100W 2-Pack and 1 Digital-Thermometer |
Includes | Ceremic Heat Bulb, Digital-Thermometer |
Application | Ceremic Heat Bulb, Digital-Thermometer |
Description
* No light emitted: Bulb does not emit any visually detectable light that can disturb the sleep cycle of your pets. Perfect heat radiation feature, great for lizard, chicken, turtle, snake, chameleon, bearded dragon, aquarium, with one digital thermometer included
* Free Digital Thermometer:Large LCD display screen, simple operation. Temperature reading range -50°C ~ + 70°C-58°F~+158°F; Operating temperature -10°C ~ +50°C+14°F~+122°F. °C - °F switchable
* Specification: Voltage: AC 110-120V; Power: 100W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb. ATTENTION: Use only with a porcelain socket, as the plastic socket may melt the lamp holder
* Note: the surface temperature of the ceramic bulb is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences
* Age range description: All Life Stages
* Free Digital Thermometer:Large LCD display screen, simple operation. Temperature reading range -50°C ~ + 70°C-58°F~+158°F; Operating temperature -10°C ~ +50°C+14°F~+122°F. °C - °F switchable
* Specification: Voltage: AC 110-120V; Power: 100W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb. ATTENTION: Use only with a porcelain socket, as the plastic socket may melt the lamp holder
* Note: the surface temperature of the ceramic bulb is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences
* Age range description: All Life Stages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Kit Replacement (6-8131)
- PERKY-PET Clear Hb Nectar Powdr2Lb (244CLSF)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- CENTURION Folding Watering Can (1407)
- MILLER MFG Pet Lodge Clear Water Bottle 32 (2374-32)
- GREENIES Greenie Org Teenie 12Oz (428618)
- CPS EXTENDED WARRANTY 20 in. SkyAqua LED R-W-B Light (28055)
- TUFFTIRE DOG TUG TOY PLL RPE RUBR (52988)
- CARIB SEA 40 lbs Aragonite Fiji Pink Reef Sand (84003)
- SONGBIRD ESSENTIALS Mels Backyard Birding Tips DVD West (SE7029)
- ZOO MED LABORATORIES Zoo Med Repticare Ceramic Heat Emitter 100W (850-31100)
- Ipower Small Pet Supplies