Shop All Patio Umbrellas
Ipower
Simple Deluxe Patio Umbrella Base Round
Mfr # LGBRLABASEROUND
Zoro # G605899372
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Size 22.5 x 2.5 x 5.9 inches
- Pole Material HDPE material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBRLABASEROUND
- Zoro # G605899372
- UPC # 840166220207
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 22.5 x 2.5 x 5.9 inches |
Details
Item | Simple Deluxe Patio Umbrella Base Round |
Color | Black |
Pole Material | HDPE material |
Description
* 2 adjustable turn knobs: Features two hand-turn tightening knobs for securing umbrella to the base, tighten the adjustable knob in the steel pipe to ensure optimal strength and stability no matter the umbrella's pole size
* Holds various umbrella sizes: A wide range of application, ideal for holding most 6-10' umbrellas. Plastic inserts on top of steel pipe fit for Φ1.5" (38mm)-Φ1.9"(48mm) umbrella poles
* Rust proof and anti-corrosion material: Made of durable HDPE material, all weather resistant, the steel pipe is galvanized and would not be corroded easily. It has good solidity and would not let the umbrella tilt easily
* Water or sand filling: Maximum weight 50lbs when filled with water or sand. Note: Water and sand is NOT included with the base
* Applicable: Elegant and classic, it is suitable for family, villa, hotel, terrace, balcony, resort, water park, barbecue bar, western restaurant, beauty salon, outdoor leisure area, company leisure area, company rest area, etc.
* Holds various umbrella sizes: A wide range of application, ideal for holding most 6-10' umbrellas. Plastic inserts on top of steel pipe fit for Φ1.5" (38mm)-Φ1.9"(48mm) umbrella poles
* Rust proof and anti-corrosion material: Made of durable HDPE material, all weather resistant, the steel pipe is galvanized and would not be corroded easily. It has good solidity and would not let the umbrella tilt easily
* Water or sand filling: Maximum weight 50lbs when filled with water or sand. Note: Water and sand is NOT included with the base
* Applicable: Elegant and classic, it is suitable for family, villa, hotel, terrace, balcony, resort, water park, barbecue bar, western restaurant, beauty salon, outdoor leisure area, company leisure area, company rest area, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- IMPACT CANOPY Easter Inflatable 5ft Happy Easter Boat (513000604)
- SCOUT & ZOES Scout & Zoe's Chicken Tidbits 4 oz. (4149)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tuscan (194061009970)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Canvas (194061337158)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- PURE GARDEN 10 Ft Offset Umbrella with Cross Base, Dusty Green (50-LG1047)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061001134)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Yellow (194061037324)
- PURE GARDEN 10 Rectangular Patio Umbrella, Orange (50-LG1280)
- Ipower Patio Furniture