Shop All Patio Umbrellas
Ipower
Simple Deluxe Patio Umbrella Base Cross
Mfr # LGBRLABASECROSS
Zoro # G405939223
original price:
$64.79
10% off
new price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pole Material HDPE material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBRLABASECROSS
- Zoro # G405939223
- UPC # 840166220214
- Country of Origin China
- Category Patio Umbrellas
Details
Item | Simple Deluxe Patio Umbrella Base Cross |
Color | Black |
Pole Material | HDPE material |
Description
* Sturdy 4-plate design: The 4 square shaped weight plates are designed to fit in a cantilever umbrella cross base, made with interconnecting pins to lock your umbrella base in place and secure it for hours (Note: Crossbar base is not included)
* Easy-to-fill spouts: Each plate is built with a fill spout and a twist cap to create a water-tight seal, can be quick and easy to refill, clean and storage
* High weight capacity: Can be filled with 176lbs of water or 132lbs of sand, provides a solid anchor for offset umbrellas and protects them from incidental damage caused by falls and harsh weather
* Handle design: After emptying the ballast, the plate can be easily moved with the carrying handle. Dimensions (per plate): 19.7"(L) x 19.7"(W) x 3"(H)
* Easy-to-fill spouts: Each plate is built with a fill spout and a twist cap to create a water-tight seal, can be quick and easy to refill, clean and storage
* High weight capacity: Can be filled with 176lbs of water or 132lbs of sand, provides a solid anchor for offset umbrellas and protects them from incidental damage caused by falls and harsh weather
* Handle design: After emptying the ballast, the plate can be easily moved with the carrying handle. Dimensions (per plate): 19.7"(L) x 19.7"(W) x 3"(H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- EARTHWAY Commercial 100lb Spreader (2170)
- RAZOR-BACK Asphalt Lute, 36in.L Handle, Aluminum (63133GR)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta (194061005651)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Air Blue (194061337028)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061001295)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella, Brown (83-OUT5421)
- MOOOTTO 6.5 ft. x 10 ft Waterproof Rectangular Patio Umbrella and Solar Lights 26 LED lights (TBZOEU004NY-SJHY)
- LIVING ACCENTS 9 ft. Tiltable Green Market Umbrella (UM90BK0BD-01)
- Ipower Patio Furniture