Shop All Air Circulators
Ipower
Simple Deluxe Industrial Stand Fan, 18 inch
Mfr # HIFANXSTAND18
Zoro # G805939076
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes 18 Inch Industrial Standing Fan
- Height 22.4
- Media Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIFANXSTAND18
- Zoro # G805939076
- UPC # 810000179572
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 22.4 |
Length | 23.6 |
Width | 7.3 |
Details
Item | Simple Deluxe Industrial Stand Fan, 18 inch |
Material | Steel |
Color | White |
Includes | 18 Inch Industrial Standing Fan |
Media Weight | 20 |
Description
* High Velocity Air Circulator - With a heavy duty 3-speed motor making our High-Power fan the most powerful Pedestal Standing Fan on the market. It came with Simple Deluxe Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-119)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 25 Feet (RFRB-0625-025)
- NORPRO Immersion Heater Warmer (559)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- Ipower Air Circulators