Shop All Light Fixture Parts
Ipower
Simple Deluxe Extension Hanging Lantern Cord Cable 20 FT,Black
Mfr # HILAMPCORDBLKXL
Zoro # G805938925
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5
- Width 6.5
- Height 3
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HILAMPCORDBLKXL
- Zoro # G805938925
- UPC # 840166218761
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 9.5 |
Width | 6.5 |
Height | 3 |
Details
Item | Simple Deluxe Extension Hanging Lantern Cord Cable 20 FT, Black |
Material | Metal |
Color | Black |
Includes | 1-Pack Extension Hanging Lantern Cord Cable |
Description
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Easy access for ON/OFF switch: You can turn on and off easily just use the push-button switch on the cable. Warning: Please don't use this product in a wet environment.
* Convenient usage: Lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included. Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Note: Do not pull the two metals shrapnel in the lamp cap, one is vertical and the other is inclined at 45°, the pulling may cause a short circuit and destroy the bulb.
* Easy access for ON/OFF switch: You can turn on and off easily just use the push-button switch on the cable. Warning: Please don't use this product in a wet environment.
* Convenient usage: Lightweight and easy to install the bulb without any tools. 2 ceiling hooks and 2 cord hooks for hanging are included. Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Note: Do not pull the two metals shrapnel in the lamp cap, one is vertical and the other is inclined at 45°, the pulling may cause a short circuit and destroy the bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 48W Plug-In Power Kit (LEDUC-48WP)
- LEVITON Leviton 80054 Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 Halogen Lampholder (80054)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- TRESCO LIGHTING Tresco Wire Management Channel 60in Black (WM5-BL)
- LITHONIA LIGHTING Lighting Fixture Wiring Converter, 6 (OC 120 12/3G M10)
- ELCO LIGHTING Socket Adapters (PSA32)
- Ipower Light Fixture Parts