Shop All Light Fixture Parts
Ipower
Simple Deluxe Extension Hanging Lantern Cord Cable 20 FT E26/E27 Socket & On/ Off Switch, 6PK
Mfr # HILAMPCORDXLX6
Zoro # G805939106
product price: $39.35
/pk 6, $6.56/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 10.5
- Height 9
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HILAMPCORDXLX6
- Zoro # G805939106
- UPC # 810000171699
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 13 |
Width | 10.5 |
Height | 9 |
Details
Item | Simple Deluxe 6-Pack Extension Hanging Lantern Cord Cable 20 FT E26/E27 Socket & On/ Off Switch |
Material | Metal |
Color | Black |
Includes | 6-Pack 2 Feet Lamp Cord |
Description
* Safety assurance: constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Convenient usage: lightweight and easy to install the bulb without any tools. 12 ceiling hooks and 12 cord hooks for hanging are included.
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Convenient usage: lightweight and easy to install the bulb without any tools. 12 ceiling hooks and 12 cord hooks for hanging are included.
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15S (SOCKET-BA15S)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- EASY TRACK EASY TRACK RODS 35"" (RR1036)
- CANTEX Low Voltage Brackt 2Gang (EZLV2-NWN)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- OR Inari Silk Glass Cylinder - Opal (OR158173)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, 5000LM with 0-1 (FML4W 48 5000LM 840 ZT MVOLT)
- SIRIUS A Klippy Klips Rope Outdoor Lights Clips (SI654070)
- Ipower Light Fixture Parts