Shop All Greenhouses & Accessories
Ipower
Simple Deluxe Electric Fan Heater for Greenhouses 100 m^3/h
Mfr # GLHTGH100B
Zoro # G305939163
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.8
- Material Metal
- Overall Length 12.4
- Overall Width 8.3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLHTGH100B
- Zoro # G305939163
- UPC # 810000176182
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 12.4 |
Overall Width | 8.3 |
Overall Height | 13.8 |
Details
Weight | 8.8 |
Material | Metal |
Color | Black |
Description
* Overheat Protection Thermostat will shut off heater once desired room temperature is reached
* Adjustable Heating Setting Adjustment range -50° C to + 99 ° C (-58°F to 210 2°F)
* IPX4 Waterproof ideal for use in wet areas such as hobby greenhouses
* Air output 4500 Cubic Foot/ Hour Electric Supply 120V 60Hz from 25W to 1500W
* Application Idea for areas up to 160 sq ft such as greenhouse garage workshop office
* Adjustable Heating Setting Adjustment range -50° C to + 99 ° C (-58°F to 210 2°F)
* IPX4 Waterproof ideal for use in wet areas such as hobby greenhouses
* Air output 4500 Cubic Foot/ Hour Electric Supply 120V 60Hz from 25W to 1500W
* Application Idea for areas up to 160 sq ft such as greenhouse garage workshop office
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Valve Cover-Plain (24 755 141-S)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- CORE TARPS 25 ft x 40 ft Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-701-25X40)
- MIDWEST AIR TECH/IMPORT 24x100 12MeshHDW Cloth (308246B)
- PHYTOTRONICS Plant Propagation Mats (8602)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- RION Palram - Canopia Sun Room 2 - 6 X 8 Ft. (HG7508)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- Ipower Greenhouses & Accessories