Shop All Residential Fans
Ipower
Simple Deluxe Commercial Stand Fan, 16 inch
Mfr # HIFANXSTAND16
Zoro # G605939313
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.5
- Includes 16 Inch Standing Fan
- Width 7.5
- Color White
- Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXSTAND16
- Zoro # G605939313
- UPC # 810000179534
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 17.5 |
Width | 7.5 |
Length | 19 |
Details
Includes | 16 Inch Standing Fan |
Item | Simple Deluxe Commercial Stand Fan, 16 inch |
Color | White |
Blade Material | Steel |
Description
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Adjustable Height: The height of this Pedestal Fan can fully adjustable from 42.5’’ to 49.2’’ to suit your needs. In addition, the heavy fan base can provide high stability during operation and prevent dangerous situations caused by tipping over.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Adjustable Height: The height of this Pedestal Fan can fully adjustable from 42.5’’ to 49.2’’ to suit your needs. In addition, the heavy fan base can provide high stability during operation and prevent dangerous situations caused by tipping over.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VALVE BALL GAS LEVR 3/4"" (110-524)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- HONEYWELL THERMAL SOLUTIONS L404F1060 Mercury Free (L404F1060)
- BALDWIN FILTERS Lube Spin-on (B40057)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- PREMIUM 8 in. Personal Desk Fan (PR566682)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- Ipower Residential Fans