Shop All Hydroponic Lighting
Ipower
Simple Deluxe Clamp Lamp Light w/ 8.5-Inch Reflector, UL Listed
Mfr # HIWKLTCLAMPLIGHTM
Zoro # G005974235
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIWKLTCLAMPLIGHTM
- Zoro # G005974235
- UPC # 799441254065
- Country of Origin China
- Category Hydroponic Lighting
Description
* Multifunction: can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops, and even a growth light for indoor plants
* Material: 8.5inch aluminum reflector, 150W max phenolic plastics lamp holder (E26). Type A lamp. (Note: The temperature of the lamp holder will rise after use, do not touch it with your hands)
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need.
* Specifications: 8.5X4.25X10 inch, rated for up to a 150-Watt bulb.
* Package include: 1-pack 150W 8.5inch aluminum reflector clamp on light fixture (No Bulb Included)
* Material: 8.5inch aluminum reflector, 150W max phenolic plastics lamp holder (E26). Type A lamp. (Note: The temperature of the lamp holder will rise after use, do not touch it with your hands)
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need.
* Specifications: 8.5X4.25X10 inch, rated for up to a 150-Watt bulb.
* Package include: 1-pack 150W 8.5inch aluminum reflector clamp on light fixture (No Bulb Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- SNOW CANDY 34 x 43 in. Husky Snow Tube (SC3110HSK)
- RAPALA X-Rap® Magnum Stick 17 - HD Wahoo UV (XRMAGST17HDWHU)
- LOGO BRANDS Tennessee Titans Round Table (631-31-1A)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- JUMP START T5 Fixture w/Lamp, Reflector, (JSFC2T)
- MIRACLE LED Absolute Daylight Single-Socket Cor, PK6 (601260)
- ILLUMITEX Commercial Quality Grow Light (GEN2N-PC)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK (603784)
- SUNBLASTER Nano Dome 1020 with Vents, 7 (SL1400232)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- Ipower Hydroponic Lighting