Shop All Enclosure Fans
Ipower
Simple Deluxe 92*92*25mm USB cooling fan
Mfr # HIFANXUSB9
Zoro # G105938847
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.33
- Color Black
- Height 1.97
- Width 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXUSB9
- Zoro # G105938847
- UPC # 840166202302
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 4.33 |
Height | 1.97 |
Width | 4.33 |
Details
Item | Simple Deluxe 92*92*25mm USB cooling fan |
Color | Black |
Description
* USB plug: This cooling fan can be powered through USB ports without an external power source. Just plug it into the USB port of electronics and tuck the wires aside.
* Low noise: Ultra-quiet USB fans designed to cool various electronics and components. Lower noise can help you to deal with your business better and intently.
* Dual-ball bearings: This cooling fan has a long-life span and can be laid flat or stand upright due to the dual-ball bearings.
* Multi-speed controller: The speed controller of the fun keeps the electronics and components running at their ideal temperature and optimal speed.
* Dimensions: 4.02 x 4.02 x 1.87 in. per fan , Max. Airflow: 41.22CFM , Total Noise: 20dBA
* Low noise: Ultra-quiet USB fans designed to cool various electronics and components. Lower noise can help you to deal with your business better and intently.
* Dual-ball bearings: This cooling fan has a long-life span and can be laid flat or stand upright due to the dual-ball bearings.
* Multi-speed controller: The speed controller of the fun keeps the electronics and components running at their ideal temperature and optimal speed.
* Dimensions: 4.02 x 4.02 x 1.87 in. per fan , Max. Airflow: 41.22CFM , Total Noise: 20dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- ILC Replacement for Hiab Ax-hi6692 Battery (AX-HI6692 BATTERY HIAB)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- EZGENERATION 9.2cm PC Computer Case Cooling Fan w/LP4 (EZ132253)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- DEEPCOOL Premium Liquid CPU Cooler, Black (R-LS720-BKAMNT-G-1)
- Ipower Enclosure Fans