Shop All Enclosure Fans
Ipower
Simple Deluxe 80*80*25mm USB cooling fan
Mfr # HIFANXUSB8
Zoro # G905938870
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97
- Width 4.33
- Length 4.33
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXUSB8
- Zoro # G905938870
- UPC # 840166202296
- Country of Origin China
- Category Enclosure Fans
Dimensions
Height | 1.97 |
Width | 4.33 |
Length | 4.33 |
Details
Item | Simple Deluxe 80*80*25mm USB cooling fan |
Color | Black |
Description
* USB plug: This cooling fan can be powered through USB ports without an external power source. Just plug it into the USB port of electronics and tuck the wires aside. The length of USB cable is 39.37 in
* Low noise: Ultra-quiet USB fans designed to cool various electronics and components. Lower noise can help you to deal with your business better and intently.
* Dual-ball bearings: This cooling fan has a long-life span and can be laid flat or stand upright due to the dual-ball bearings.
* Multi-speed controller: The speed controller of the fun keeps the electronics and components running at their ideal temperature and optimal speed.
* Dimensions: 3.59 x 3.59 x 1.87 in. per fan | Max. Airflow: 35.49CFM | Total Noise: 20dBA.
* Low noise: Ultra-quiet USB fans designed to cool various electronics and components. Lower noise can help you to deal with your business better and intently.
* Dual-ball bearings: This cooling fan has a long-life span and can be laid flat or stand upright due to the dual-ball bearings.
* Multi-speed controller: The speed controller of the fun keeps the electronics and components running at their ideal temperature and optimal speed.
* Dimensions: 3.59 x 3.59 x 1.87 in. per fan | Max. Airflow: 35.49CFM | Total Noise: 20dBA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Pink (PV-P1L01)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- BE QUIET! Dark Rock Slim Computer CPU Cooler, 180W TDP, 120mm Silent Wings 3 FANS (BK024)
- GLOBAL INDUSTRIAL AC Fan Kit, For Computer Security Cabinet & Audio-Visual Cart (249189)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- LIAN-LI Lian Li Uni Fan Al V2 - Case Fan (AL120V2-3W)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- EZGENERATION 9.2cm PC Computer Case Cooling Fan w/LP4 (EZ132253)
- Ipower Enclosure Fans