Shop All Small Pet Supplies
Ipower
Simple Deluxe 6 Pack Reptile Heat Lamp 150 Watt, Black, 6PK
Mfr # PTCRHL150X6
Zoro # G005939036
product price: $32.25
/pk 6, $5.38/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTCRHL150X6
- Zoro # G005939036
- UPC # 810000172337
- Country of Origin China
- Category Small Pet Supplies
Description
* Long lifespan: the ceramic heat emitter for use in standard E26 lamp base and easy to install, rated for up to 10, 000 hours
* No light emitted: bulb does not emit any visually detectable light that can disturb the sleep cycle of your pets
* Specification: Voltage: AC 110-120V; Power: 150W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb
* Perfect 24 hours heat sources: great for reptile and amphibian terrariums, incubating poultry heater
* Note: the surface temperature of the ceramic lamp is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences.
* No light emitted: bulb does not emit any visually detectable light that can disturb the sleep cycle of your pets
* Specification: Voltage: AC 110-120V; Power: 150W; Material: ceramic, metal, NiCrAl; To avoid scald, please wait at least 1 hour to cool down after turning off the bulb
* Perfect 24 hours heat sources: great for reptile and amphibian terrariums, incubating poultry heater
* Note: the surface temperature of the ceramic lamp is generally high, please keep an appropriate distance from flammable materials and pets, so as not to cause serious consequences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- RED CARPET STUDIOS Black Bear Outdoor Tree Face (49015)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1010-A)
- MTD Cable-Clutch X 39. (946-0898)
- LEE S AQUARIUM & PET Kritter Keeper Rectangle (20020)
- API Floating Tank De-Icer (7621)
- HIGH TECH PET Armor Flex Aluminum Wall Tunnel Large for AF2-L (AW1-L)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- PET LODGE Rabbit Feeder (AF5SL)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- SPOT PET TOY DG BONE BACON 7"" (54315)
- Ipower Small Pet Supplies