Shop All Pond Accessories
Ipower
Simple Deluxe 300W Submersible Titanium Fish Tank Heater
Mfr # PTFISHHEAT300
Zoro # G805939366
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Titanium
- Height 2.17
- Width 3.15
- Length 11.8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTFISHHEAT300
- Zoro # G805939366
- UPC # 840166212349
- Country of Origin China
- Category Pond Accessories
Dimensions
Height | 2.17 |
Width | 3.15 |
Length | 11.8 |
Details
Item | Simple Deluxe 300W Submersible Titanium Fish Tank Heater |
Material | Titanium |
Color | Black |
Description
* Precise temperature control: An intelligent IC chip controls the heater temperature, making the temperature difference within ±1°C/±2oF. Provide the best living environment for your aquatic creatures
* External temperature controller: The touch-button controller adjusts the temperature without getting your hands wet. Easy to control the temp from 68°F/20°C to 94°F/34°C. Power cord length: 5.42ft
* Easy to install and widely use: Vertical or horizontal installation and ensure the device is fully submerged underwater. 300W submersible heater is suitable for 50 to 60 gallons aquariums
* Safety: The waterproof level made with IPX8. Titanium tube material that features explosion-proof and anti-corrosion engineering, which makes this submersible heater more resistant to damage while heating better than traditional glass heaters
* External temperature controller: The touch-button controller adjusts the temperature without getting your hands wet. Easy to control the temp from 68°F/20°C to 94°F/34°C. Power cord length: 5.42ft
* Easy to install and widely use: Vertical or horizontal installation and ensure the device is fully submerged underwater. 300W submersible heater is suitable for 50 to 60 gallons aquariums
* Safety: The waterproof level made with IPX8. Titanium tube material that features explosion-proof and anti-corrosion engineering, which makes this submersible heater more resistant to damage while heating better than traditional glass heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Coupling Half, Cast Aluminum (107300)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H800A-075)
- GENERAC Clean Water Pump Kit, 1" (6917)
- LITTLE GIANT PUMP Check Valve CV-35 (599064)
- POND BOSS Water Spitter, Koi, Terracotta (52601)
- POND BOSS Pond Boss 032061 Universal Pump Filter Box (32061)
- BBQPLUS Boxed Liner 10 ft. x 30 ft. (BB169297)
- MICROBE-LIFT Microbe-Lift DECHLGAL Super Dechlorinator Plus Water Conditioner - 1 gal (DECHLGAL)
- AQUASCAPE Aquascape 95082 UltraKlean 3500 Pressure Filter Canister only (95082)
- CURTILAGE 200 Sq. ft. Sound Barricade Underlayment Roll (CU2641602)
- DANNER Supreme Skilter Protein Skimmer. For Saltwater Aquariums 30-100 gal (1033)
- Ipower Pond Accessories