Shop All Pond Accessories
Ipower
Simple Deluxe 200W Submersible Titanium Fish Tank Heater
Mfr # PTFISHHEAT200
Zoro # G005939340
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Titanium
- Height 2.17
- Color Black
- Length 11.8
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # PTFISHHEAT200
- Zoro # G005939340
- UPC # 840166212332
- Country of Origin China
- Category Pond Accessories
Dimensions
Height | 2.17 |
Length | 11.8 |
Width | 3.15 |
Details
Item | Simple Deluxe 200W Submersible Titanium Fish Tank Heater |
Material | Titanium |
Color | Black |
Description
* Safety: The waterproof level made with IPX8. Titanium tube material that features explosion-proof and anti-corrosion engineering, which makes this submersible heater more resistant to damage while heating better than traditional glass heaters
* Precise temperature control: An intelligent IC chip controls the heater temperature, making the temperature difference within ±1°C/±2oF. Provide the best living environment for your aquatic creatures
* External temperature controller: The touch-button controller adjusts the temperature without getting your hands wet. Easy to control the temp from 68°F/20°C to 94°F/34°C. Power cord length: 5.42ft
* Water shortage protection: Built with overheat and water shortage protection. The heater power shall be cut off 10 min in advance when washing tank, changing water and maintaining aquarium, otherwise heating cannot be processed
* Precise temperature control: An intelligent IC chip controls the heater temperature, making the temperature difference within ±1°C/±2oF. Provide the best living environment for your aquatic creatures
* External temperature controller: The touch-button controller adjusts the temperature without getting your hands wet. Easy to control the temp from 68°F/20°C to 94°F/34°C. Power cord length: 5.42ft
* Water shortage protection: Built with overheat and water shortage protection. The heater power shall be cut off 10 min in advance when washing tank, changing water and maintaining aquarium, otherwise heating cannot be processed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vs-528 00275 2" X 2" Ventalarm (VS-528)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- US SEAL US Seal APCUS200 Replacement Tool for Premium Pump Seal (APCUS200)
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- PROLINE APP-Controlled Multi-Colored LED Spillway. 24" Wide Spillway, 12V (03702)
- ATLANTIC Pump, 1/3 HP, Composite (PAF-25)
- DANNER PM1000 & 2000 Coarse Poly Replacement Filter Media Single Pak (12204)
- AQUASCAPE Quick Fix Pond Gummy (96083)
- AQUASCAPE 1.5 to 2 in. Stainless Steel Fitting Hose Clamp (99994)
- OASE PondJet Floating Fountain (54019)
- Ipower Pond Accessories