Shop All Hydroponic Lighting
Ipower
Simple Deluxe 2-PACK Clamp Lamp Light w/ 8.5-Inch Reflector, UL Listed, 2PK
Mfr # HIWKLTCLAMPLIGHTMX2
Zoro # G405974217
product price: $18.75
/pk 2, $9.38/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIWKLTCLAMPLIGHTMX2
- Zoro # G405974217
- UPC # 799441267416
- Country of Origin China
- Category Hydroponic Lighting
Description
* Multifunction: can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops, even a growth light for indoor plants
* Material: 8.5inch aluminum reflector, 150W max phenolic plastics lamp holder (E26). Type A lamp. (Note: The temperature of the lamp holder will rise after use, do not touch it with your hands)
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need
* Specifications: 8.5X4.25X10 inch, rated for up to a 150-Watt bulb
* Package include: 2-pack 150W 8.5inch aluminum reflector clamp on light fixture (No Bulb Included)
* Material: 8.5inch aluminum reflector, 150W max phenolic plastics lamp holder (E26). Type A lamp. (Note: The temperature of the lamp holder will rise after use, do not touch it with your hands)
* Function: the clip is firm and well fixed, 360° adjustment, the direction of the light can be pointed to where you need
* Specifications: 8.5X4.25X10 inch, rated for up to a 150-Watt bulb
* Package include: 2-pack 150W 8.5inch aluminum reflector clamp on light fixture (No Bulb Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- MTD Throttle Trigger (753-06791)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light, PK4 (601290)
- FERRY-MORSE GROW LIGHT T5 24W 11""L (KLIGHT)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 6PK (603798)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- HOMEVENUS 3 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC03)
- Ipower Hydroponic Lighting