Shop All Pond Accessories
Ipower
Simple Deluxe 10 Pack 2 x 4 inch Air Stone, 10PK
Mfr # PTAIRS24X10
Zoro # G705939305
product price: $37.59
/pk 10, $3.76/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon carbide
- Length 11
- Height 6
- Color Blue
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTAIRS24X10
- Zoro # G705939305
- UPC # 840166231395
- Country of Origin China
- Category Pond Accessories
Dimensions
Length | 11 |
Height | 6 |
Width | 8 |
Details
Item | Simple Deluxe 10 Pack 2 x 4 inch Air Stone |
Material | Silicon carbide |
Color | Blue |
Description
* Quality and safe materials: Made of safe and washable material -Silicon carbide, non-toxic materials are safe for your fish. (Soak the stone completely in water about 1 hour before use.)
* Widely applicable: Suitable for hydroponic systems, ponds, aquarium fish tanks, helping extend the life of your nutrient solution, keep fish/ roots healthy and promote plant growth.
* Features: High-temperature sintering, the air stones for aquariums are sturdy, durable and washable. The dissolved oxygen rate is high, producing uniform and tiny bubbles. Increase oxygen and reduce carbon dioxide levels.
* Tip: Air stones need to be replaced every few months because they are blocked by dust, bacteria and algae. Clean regularly by a brush.
* Widely applicable: Suitable for hydroponic systems, ponds, aquarium fish tanks, helping extend the life of your nutrient solution, keep fish/ roots healthy and promote plant growth.
* Features: High-temperature sintering, the air stones for aquariums are sturdy, durable and washable. The dissolved oxygen rate is high, producing uniform and tiny bubbles. Increase oxygen and reduce carbon dioxide levels.
* Tip: Air stones need to be replaced every few months because they are blocked by dust, bacteria and algae. Clean regularly by a brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Assembly, Knob (800G8870)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- WHEELER-REX Cutter Wheel (700201)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- AQUASCAPE Rigid Plastic Fiber Filter Mat - Low Density- Black (80003)
- BBQPLUS Grande Skimmer Debris Net (BB171101)
- PONDMASTER CPF250 Filter Has Bio Media & Foam Filter Pad (05410)
- AQUASCAPE Aquascape 91036 Filter Sponge - Ultra Pump 1100 - G3 (91036)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130016B Vacuum with Air Relief Valves (130016B)
- OASE Fountain Nozzle, Vulkan 1" (55882)
- AQUASCAPE Front-Spill Straight Stacked Slate Topper (78281)
- Ipower Pond Accessories