Shop All Residential Fans
Ipower
Silver Grey Bladeless Fan
Mfr # HIFANXBLADELESS27GS
Zoro # G105938892
original price:
$91.55
5% off
new price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5
- Includes Remote
- Width 11.8
- Length 28.1
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXBLADELESS27GS
- Zoro # G105938892
- UPC # 840166231685
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 7.5 |
Width | 11.8 |
Length | 28.1 |
Details
Includes | Remote |
Item | Silver Grey Bladeless Fan |
Blade Material | Steel |
Color | Silver |
Description
* -Fast & Efficient Cooling- Bladeless fan can cool up quickly in 3 seconds. This swing tower fan effectively distributes sufficient air circulation, and can achieve the best cooling effect when used with your air conditioner.
* -Timing Closure & Remote Control-The bladeless cooling fan comes with 30/ 60/ 90 mins Timer and adjustable speed settings , you can controll it through button or remote.
* -Low Noise-This bladeless fan has upgraded with ultra-quiet tech, it is quiet with noise lower than 60 Hz when using, making you to enjoy a peaceful and cool environment while sleeping or working with no bothering. Ideal for bedroom, office, living room and study room.
* -Wide Cooling Range-Featuring a 27-inch tall and 90° widespread oscillation, this feature help offer an even and wide cooling area and efficiently delivers a stream of cool to every corner it blows.
* -Timing Closure & Remote Control-The bladeless cooling fan comes with 30/ 60/ 90 mins Timer and adjustable speed settings , you can controll it through button or remote.
* -Low Noise-This bladeless fan has upgraded with ultra-quiet tech, it is quiet with noise lower than 60 Hz when using, making you to enjoy a peaceful and cool environment while sleeping or working with no bothering. Ideal for bedroom, office, living room and study room.
* -Wide Cooling Range-Featuring a 27-inch tall and 90° widespread oscillation, this feature help offer an even and wide cooling area and efficiently delivers a stream of cool to every corner it blows.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Outdoor Stove 4 Burner (PFK-400S)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-008)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- ALL-FILTERS 24 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (24241.POLY 12PK)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- PREMIUM LEVELLA 23" Whole Room Circular Box Fan (PFF203)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- LASKO 36" Oscillating Tower Fan (2711)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- Ipower Residential Fans