Shop All Electronic Timers
Ipower
Short Period Repeat Cycle Intermittent Timer
Mfr # GLTIMEREPEAT
Zoro # G005938848
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.26
- Length 4.85
- Height 2.56
- Housing Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLTIMEREPEAT
- Zoro # G005938848
- UPC # 840166205419
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 3.26 |
Length | 4.85 |
Height | 2.56 |
Details
Item | iPower Short Period Repeat Cycle Intermittent Timer |
Housing Material | Metal |
Color | Black |
Description
* ON & OFF repeated: Designed with 2knobs to set your appliance to cycle in intervals. The ON Time can be set between 5sec - 30min, and the OFF Time between 5sec - 60min
* 3 cycle modes: This short period repeat cycle timer can be set to Day Only mode, Night Only mode or 24-hour mode to meet your different demands
* Easy to operate & lightweight: The ON/OFF settings are easy to set through simply turning the dial. Lightweight and compact, easy to carry and to store away
* Safe & reliable: 3-Prog, safe and stable. Rating: 125VAC, 60 Hz, 1875W, 15A Tungsten & Resistive, 1 HP.
* Multiple uses: Fits for ice machines, pumps, temperature controllers, coolers, solar heaters, water fountains, augers, etc
* 3 cycle modes: This short period repeat cycle timer can be set to Day Only mode, Night Only mode or 24-hour mode to meet your different demands
* Easy to operate & lightweight: The ON/OFF settings are easy to set through simply turning the dial. Lightweight and compact, easy to carry and to store away
* Safe & reliable: 3-Prog, safe and stable. Rating: 125VAC, 60 Hz, 1875W, 15A Tungsten & Resistive, 1 HP.
* Multiple uses: Fits for ice machines, pumps, temperature controllers, coolers, solar heaters, water fountains, augers, etc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- CDN Direct Entry 2-Alarm Timer (TM30)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- Ipower Electronic Timers