Shop All Electronic Timers
Ipower
Short Period Repeat Cycle Intermittent Timer, 2-Pack, 2PK
Mfr # GLTIMEREPEATX2
Zoro # G705939152
product price: $48.29
/pk 2, $24.15/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.12
- Housing Material Metal
- Height 4.85
- Length 3.26
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTIMEREPEATX2
- Zoro # G705939152
- UPC # 840166236246
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 5.12 |
Height | 4.85 |
Length | 3.26 |
Details
Item | iPower Short Period Repeat Cycle Intermittent Timer, 2-Pack |
Housing Material | Metal |
Color | Black |
Description
* 3 cyclic modes: Easily switch between day mode, night mode or 24-hour mode to meet your different needs
* ON & OFF repeat: Set your appliance to cycle in intervals, with an on time of 5 seconds to 30 minutes, and an off time of 5 seconds to 60 minutes
* Simple operation: Just turn the dial to easily set the on/off setting. Lightweight and compact, easy to carry and store
* Safe and reliable: 3-prong grounding timer socket, safe and stable. Rating: 125VAC, 60Hz, 1875W, 15A Tungsten & Resistive, 1HP
* Multiple uses: Our timer provides the simplest way to repeat a task. Use on your humidifiers, ice machines, ventilation fans, pumps, etc.
* ON & OFF repeat: Set your appliance to cycle in intervals, with an on time of 5 seconds to 30 minutes, and an off time of 5 seconds to 60 minutes
* Simple operation: Just turn the dial to easily set the on/off setting. Lightweight and compact, easy to carry and store
* Safe and reliable: 3-prong grounding timer socket, safe and stable. Rating: 125VAC, 60Hz, 1875W, 15A Tungsten & Resistive, 1HP
* Multiple uses: Our timer provides the simplest way to repeat a task. Use on your humidifiers, ice machines, ventilation fans, pumps, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 sec, DPDT - 120 VAC (104238)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- PARAGON Timer 24Hour Control, 208/240V, 2No/1Nc, 2 (8025-20)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- Ipower Timers