Shop All Pet Grooming & Health
Ipower
ScratchMe Scratch Pad Milk Box Shape Black
Mfr # PTFURNSCRATNESTBLACK
Zoro # G205939355
original price:
$11.39
5% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 13.39
- Material Cardboard
- Length 25.2
- Height 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTFURNSCRATNESTBLACK
- Zoro # G205939355
- UPC # 810000174683
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Width | 13.39 |
Length | 25.2 |
Height | 2.17 |
Details
Item | ScratchMe Scratch Pad Milk Box Shape Black |
Color | Black |
Material | Cardboard |
Description
* -Unique design-: Cute cottage house design with Black color Milk box shape, with triangle rooftop look It also looks like a small house. It can be a good decoration at your house.
* -DURABLE MATERIAL-:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Rest & play]: Special designed shape corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Dimensions]: 12. 99x12. 60x22. 44 inches
* -DURABLE MATERIAL-:Made by high-quality corrugated cardboard. Five layer of corrugated paper as a pressed unit, put together with strong glue bond to ensure the durability.
* [Rest & play]: Special designed shape corrugated cardboard scratcher is a perfect place for rest & play. Apart from scratching it, cats treats it like bed and lie on it.
* [Dimensions]: 12. 99x12. 60x22. 44 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trimmer Head Cover 385-571 For Stihl 4002 713 9708 (385-571)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- ZORO SELECT Algae Brush, SS, 18 In L (2ZTY4)
- VALTERRA T1001-9VP Valterra Bladex Waste Valve Seals - 1.5" (T1001-9VP)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- PET SILK Pet Silk PS1600 Mediterranean Pomegranate Clarifying & Detoxifying Shampoo (PS1600)
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- RED BRAND Wire Elec Fn17Ga Galv1/2 (85617)
- PETEDGE Top Performance Paisley Bandana - Blue (ZX022 191)
- ALOE CARE Brush Pet Cat (08550)
- S.M. ARNOLD SPEEDY STONE F/PET HAIR REMOVAL (AR25-601)
- Ipower Pet Grooming & Health