Shop All Plant & Tree Support
Ipower
Retractable Plant Yoyo, 24-pack, 24PK
Mfr # GLYOYO12X2
Zoro # G105974456
product price: $16.89
/pk 24, $0.70/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 x 4 x 4 inches
- Color White
- Material plastic
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLYOYO12X2
- Zoro # G105974456
- UPC # 840166211489
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 8 |
Size | 8 x 4 x 4 inches |
Width | 4 |
Details
Item | iPower Retractable Plant Yoyo, 24-pack |
Color | White |
Material | plastic |
Description
* Best plant support solution: iPower plant yoyos offer an easy, convenient solution for supporting your plants. It allows for support through all stages of your plant's life. Ideal for plants such as tomatoes peppers melons and other vine crops
* Easy to use: The yoyo hanging hooks are easily installed on thin lines or wires. Comes with a 4.6ft nylon rope. Simple hanging in grow room, grow tent, garden or anywhere else you care to grow
* Height adjustable: Each has its own self tightening mechanism which tightens as your plants grow eliminating the need to rehang every other day
* Achieve higher yields: These plant supports ensure that your plants can receive maximum light exposure and produce to their full potential. Effortless readjustment of the yoyos make the process of training plants into different growth patterns so simple
* Hight quality: Made of heavy-duty plastic, more durable, easily reused, 24pcs included. Please note: plant yoyos are not for hanging planters or potted plants. Only use to support stems and branches
* Easy to use: The yoyo hanging hooks are easily installed on thin lines or wires. Comes with a 4.6ft nylon rope. Simple hanging in grow room, grow tent, garden or anywhere else you care to grow
* Height adjustable: Each has its own self tightening mechanism which tightens as your plants grow eliminating the need to rehang every other day
* Achieve higher yields: These plant supports ensure that your plants can receive maximum light exposure and produce to their full potential. Effortless readjustment of the yoyos make the process of training plants into different growth patterns so simple
* Hight quality: Made of heavy-duty plastic, more durable, easily reused, 24pcs included. Please note: plant yoyos are not for hanging planters or potted plants. Only use to support stems and branches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Solid Braid Starter Rope #4 1/2 Solid Braid; 146-100 200' (146-100)
- KOHLER Kit Carburetor Assembly (17 853 22-S)
- AFTERMARKET Fuel Pump (4W5477)
- TACO MARINE Weather Seal - 10'L x "H x "W - Black (V30-0109B10-1)
- SUN GRO HORTICULTURE 1.5 CUFT Bed & Potting Mix (SU572133)
- BOND Bond 225 2 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (7384662)
- DR. EARTH Purgold All Purp Fert 3# (758P)
- BOND Hand-Tie Plant Ribbons (TTM1)
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- ACHLA DESIGNS Achla FT-47 Downspout Trellis - Black (FT-47)
- UNIVERSAL FOREST GRADE STAKE 1X2X36"" PK/24 (141051)
- Ipower Landscaping Materials