Shop All Small Pet Supplies
Ipower
Reptile Heating Pad Under Tank Terrarium Heat Mat for Small Animals
Mfr # PTHTPDCTRLV2HTPDXL
Zoro # G805939304
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.00
- Length 20.00
- Width 9.00
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTHTPDCTRLV2HTPDXL
- Zoro # G805939304
- UPC # 840166210413
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 2.00 |
Length | 20.00 |
Width | 9.00 |
Details
Material | Metal |
Color | Black |
Description
* Excellent protective performance: Heat pad has waterproof and moisture-proof design, makes the use environment more diverse, and enables safe scrubbing, but please do not put the heating pad in water.
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 8"x18"; 24Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 50-60 gallon).
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 8"x18"; 24Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 50-60 gallon).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VINYL INSERT 1IN X 25FT WHITE (25103)
- WORTHINGTON INDUSTRIES Propane Tank, 20 lb Tank, Steel (281247P)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- MIDWEST Ferret and Critter Nation Cage Cover Black 36" x 24" x 58.5" (NA-CC)
- SIGNIFY Philips PHMMD32GSNOWU2 USB2.0 Snow 32GB Flash Drive; White & Grey (PHMMD32GSNOWU2)
- FARM INNOVATORS Farm Innovators Medium Plastic Heated Pet Mat (FIHM80M)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111305)
- K&H PET PRODUCTS Small Animal Heated Cover Gray 9" x 12" x 0.5" (1065)
- CARIB SEA Eco-Complete Planted Aquarium Substrate (770)
- Ipower Small Pet Supplies