Shop All Planters & Window Boxes
Ipower
Raised Garden Beds, 8x4x1ft
Mfr # LGBEDXMETAL84
Zoro # G705939343
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Width 2.36
- Length 48.82
- Height 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBEDXMETAL84
- Zoro # G705939343
- UPC # 840166241400
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 2.36 |
Length | 48.82 |
Height | 12.8 |
Details
Material | Metal |
Color | Silver |
Weight | 17.53 |
Item | Raised Garden Beds, 8x4x1ft |
Description
* Large space and adjustable: iPower planter boxes size: 8*4*1ft, which can hold 32 cu ft soil to provide your plants with plenty of room. The longest edges can be adjusted to the 4ft by using one metal sheet to meet your special requirements
* Durable material: Our raised metal garden bed is made of galvanized iron sheets with a wave structure that can withstand high pressure without loosening. Stronger corrosion and rust resistance can extend its service life
* Bottomless design: It makes the garden bed excellent drainage, prevent water accumulation and decay, ensures those crops with good root systems can grow without restriction, absorb more nutrients which will improve their quality significantly
* More stable: The raised garden bed is designed in strengthen crossbar offer the inward force to make the structure stable and keep it in good shape, extra 2 metal stakes to ensure the stronger fixation on the ground
* Easy to install: Package includes 2 metal connectors, 2 metal stakes, 2 L-brackets, 1 screwdriver, 1 user guide, a pair of gloves and some bolts and nuts, you can build up it quickly. Note: wearing a pair of gloves during installation to avoid scratching
* Durable material: Our raised metal garden bed is made of galvanized iron sheets with a wave structure that can withstand high pressure without loosening. Stronger corrosion and rust resistance can extend its service life
* Bottomless design: It makes the garden bed excellent drainage, prevent water accumulation and decay, ensures those crops with good root systems can grow without restriction, absorb more nutrients which will improve their quality significantly
* More stable: The raised garden bed is designed in strengthen crossbar offer the inward force to make the structure stable and keep it in good shape, extra 2 metal stakes to ensure the stronger fixation on the ground
* Easy to install: Package includes 2 metal connectors, 2 metal stakes, 2 L-brackets, 1 screwdriver, 1 user guide, a pair of gloves and some bolts and nuts, you can build up it quickly. Note: wearing a pair of gloves during installation to avoid scratching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Outer Axle Bushing (TT31130G)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- KOHLER Control Assy (1123953)
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- BLOEM LIVING WINDOW BOX TARCOT 18"" (DCBT18-46)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- BUZZY SEEDS Herbs Gift Box Planter, Multi Color, 4PK (7015843)
- ACHLA DESIGNS Achla VFB-06-K6 2 x 6 Railings Flower Box with Brackets; Green - Large (VFB-06-K6)
- Ipower Landscaping Materials