Shop All Shipping Cartons
Ipower
Office Product Carton with Foam Shipper, Small Size, 4 Pack, with Insulation Bag, 4PK
Mfr # OPFOAMCARTONSX4BAG
Zoro # G205939331
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12.60
- Inside Width 11.81
- Maximum Weight 0.71
- Color Silver
- Weight 0.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # OPFOAMCARTONSX4BAG
- Zoro # G205939331
- UPC # 840166227244
- Country of Origin China
- Category Shipping Cartons
Dimensions
Inside Length | 12.60 |
Inside Width | 11.81 |
Width | 11.81 |
Height | 2.2 |
Length | 12.6 |
Details
Item | Office Product Carton with Foam Shipper, Small Size, 4 Pack, with Insulation Bag |
Maximum Weight | 0.71 |
Color | Silver |
Weight | 0.71 |
Material | foam |
Includes | 4 pack small Shipping Box with Foil Insulated Bag Liner |
Description
* [Product Dimension] The inside dimension of foam carton:6’’ x 5’’ x 6.5’’. The outside dimension of insulation bag:6’’ x 5’’ x 9’’. Thickness of foam carton: 6mm. Thickness of insulation bag: 3mm.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- VICTOR TECHNOLOGY Stacking Letter Tray, Black (1154-5)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 15", Kraft, 15/Bundle (493U06)
- AKRO-MILS Buckhorn BN4845512010000 Folding Bulk Shipping Container - 48"L x 45"W x 50"H, 2000 Lb. Cap. Black (BN4845512010000)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 2", White, 50/Bundle (MLR962)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- Ipower Shipping Cartons