Shop All Shipping Cartons
Ipower
Office Product Carton with Foam Shipper, Large Size, 10 Pack, with Insulation Bag, 10PK
Mfr # OPFOAMCARTONLX10BAG
Zoro # G105939332
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 33.00
- Inside Width 30.00
- Maximum Weight 10.80
- Color Silver
- Length 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # OPFOAMCARTONLX10BAG
- Zoro # G105939332
- UPC # 840166232170
- Country of Origin China
- Category Shipping Cartons
Dimensions
Inside Length | 33.00 |
Inside Width | 30.00 |
Length | 33 |
Width | 30 |
Height | 10 |
Details
Item | Office Product Carton with Foam Shipper, Large Size, 10 Pack, with Insulation Bag |
Maximum Weight | 10.80 |
Color | Silver |
Material | foam |
Weight | 10.8 |
Includes | 1 pack large Shipping Box with Foil Insulated Bag Liner |
Description
* [Product Dimension] The inside dimension of foam carton:19’’ x 12’’ x 16’’. The outside dimension of insulation bag:18.9’’ x 11.4’’ x 21.6’’. Thickness of foam carton: 6mm. Thickness of insulation bag: 3mm.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC DUFFLE, BLACK, UNPRINTED (D2006-BLACK)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- IDL PACKAGING Shipping and Moving Box, 7"x5"x3", PK5 (B-753-5)
- IDL PACKAGING 12L x 9W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1296-5)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- Ipower Shipping Cartons