Shop All Incandescent Light Bulbs
Ipower
Metal Halide MH Grow Light Bulb Lamp, 1000-Watt, 10,000K
Mfr # GLBULBMDEHG1000K10
Zoro # G005979162
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBULBMDEHG1000K10
- Zoro # G005979162
- UPC # 799441267324
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Item | iPower GLBULBMDEHG1000K10 Metal Halide MH Grow Light Bulb Lamp,1000-Watt, 10,000K |
Description
* High lumen output: Great lumen output for high PAR values (1400μmol/s), initial lumen 70,000, color temp 10,000K
* Great for plant boosting: New improved horticulture lamps that use super high output technology to achieve maximum vegetative growth and flower yield. The 10k metal halide is the best spectrum used for vegetative growth to encourage shorter node spacing and bushier plants
* More efficiency: Features high blue spectral ratios for great photosynthesis efficiency and vegetative growth. New long-lasting life with a high lumen output and low energy consumption
* Special design: Specifically designed for high frequency electronic ballasts, frequency use with 1000w and compatible with 630w digital ballasts
* Notice: For horizontal burning only and do not handle with bare hands
* Great for plant boosting: New improved horticulture lamps that use super high output technology to achieve maximum vegetative growth and flower yield. The 10k metal halide is the best spectrum used for vegetative growth to encourage shorter node spacing and bushier plants
* More efficiency: Features high blue spectral ratios for great photosynthesis efficiency and vegetative growth. New long-lasting life with a high lumen output and low energy consumption
* Special design: Specifically designed for high frequency electronic ballasts, frequency use with 1000w and compatible with 630w digital ballasts
* Notice: For horizontal burning only and do not handle with bare hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- ILC Replacement for Damar 209a replacement light bulb lamp, 2PK (209A DAMAR)
- ILC Replacement For LIGHT BULB LAMP C7 PURPLE INCANDESCENT C SHAPE 10PK (10PAK:WX-RSB8-2)
- ILC Replacement for Sylvania 40a15/cl/appl/2/12/bl 120v replacement light bulb lamp, 2PK (40A15/CL/APPL/2/12/BL 120V SYLVANIA)
- ILC Replacement for Sylvania 150a21/cl/rp 120v replacement light bulb lamp, 2PK (150A21/CL/RP 120V SYLVANIA)
- ILC Replacement for Eiko 17018 replacement light bulb lamp (17018 EIKO)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- Ipower Incandescent Light Bulbs