Shop All Stem Casters
Ipower
LPHY Plastic Office Chair Caster 2.5 inch Black, 5 Pack, 5PK
Mfr # FNCASTOFFICEPLASTIC25BLKX5
Zoro # G305938920
product price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 5.10
- Mounting Height 8.00
- Wheel/Tread Material Polyurethane
- Stem Length 2.8
- Weight 2.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNCASTOFFICEPLASTIC25BLKX5
- Zoro # G305938920
- UPC # 611056829080
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 5.10 |
Mounting Height | 8.00 |
Stem Length | 2.8 |
Height | 8 |
Width | 5.1 |
Details
Item | LPHY Plastic Office Chair Caster 2.5 inch Black,5 Pack |
Wheel/Tread Material | Polyurethane |
Weight | 2.37 |
Color | Black |
Description
* ⭐PROTECT YOUR FLOORS:Office chair wheels for wood floors,unlike traditional plastic casters, these high-quality soft polyurethane casters can roll on any type of floor includes hardwood and carpet without any scratches. Universal size stem of 7/16" (11mm) x 7/8" (22mm) that will fit most chairs (IMPORTANT: NOT compatible with IKEA chairs).
* ⭐CASTERS YOU CAN KEEP FOR LIFE: Innovative roller skates technology for office chair casters. Heavy-duty chair wheels solid steel stem and frame, and a strong plastic rim that withstands loads up to 650 lbs. Risk-free with free return for any reason.
* ⭐SMOOTH & QUIET: Fast and quiet office chair wheel-rolling on any surface without any squeak. With these large office chair casters, you're able to roll effortless and change the chair's direction of movement easily.
* ⭐ATTRACTIVE DESIGN: Get rid of chair mat. These gorgeous casters wheels will turn your favorite home office chair into attractive and stylish furniture. Our replacement office chair casters wheels are the absolute best upgrade among many office chair accessories.
* ⭐EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze simply and quickly.
* ⭐CASTERS YOU CAN KEEP FOR LIFE: Innovative roller skates technology for office chair casters. Heavy-duty chair wheels solid steel stem and frame, and a strong plastic rim that withstands loads up to 650 lbs. Risk-free with free return for any reason.
* ⭐SMOOTH & QUIET: Fast and quiet office chair wheel-rolling on any surface without any squeak. With these large office chair casters, you're able to roll effortless and change the chair's direction of movement easily.
* ⭐ATTRACTIVE DESIGN: Get rid of chair mat. These gorgeous casters wheels will turn your favorite home office chair into attractive and stylish furniture. Our replacement office chair casters wheels are the absolute best upgrade among many office chair accessories.
* ⭐EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze simply and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 4000 lb., 36" (SBM-40-3)
- PIONEER Snubber Springs, Snubber Spring 8"Lg. X (A19)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- IPOWER LPHY Plastic Office Chair Caster 3 inch White, 5 Pack, 5PK (FNCASTEROFFICEMETAL3WHTX5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-TPRB-121315-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 5PK (SCC-GR05S310-TPRS-SLB-71678-5)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60637BK-B)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 200 lb. (32J928)
- Ipower Casters